Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35'' Electric Fireplace Insert, Remote Control, Adjustable Flame Brightness, 750W/1500W

  • Mfr # EF264A

  • Zoro # G614542108


original price: $556.99
3% off
new price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF264A
Zoro #
G614542108
UPC #
952613797436
Country of Origin
China

Dimensions

Width
35 in

Details

Color
Black

Description

Fireplaces are the perfect solution for any home, room or office. With the option of building it into your wall or easily hanging it on the wall or attaching the table top stand, you will never have a problem finding the right place for the Grace. Relax and enjoy the glowing, colorful flames along with a near silent heater that allows you to turn it on or off as you please.


  • • Larger and more random flame with 4 brightness settings and 5-speed settings, to set the mood from enthusiastic to peaceful to suit any occasion or mood
  • • Sleek look with 3-sided interior brick wall and clean glass front trim design, avoids the hassle of cleaning dust or ashes realistic life-like resin log takes you to the dream life, especially when the flame is on
  • • Installation can be easily chosen from free standing, insert into the opening and recessed into the wall with flat bottom plug in and use under a voltage of 120
  • • Heater with adjustable thermostat a supplemental heat source for up to 400 sq. ft.
  • • Cannot be used as a main heat sourcer remote control provided for easy operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.