This item is Discontinued.

Edendirect 35-Piece Electric Drill Set, 2200-4980W, Multi-Function Impact Hammer, Concrete & Wall Drilling IR-CJZ-ZC

35-Piece Electric Drill Set, 2200-4980W, Multi-Function Impact Hammer, Concrete & Wall Drilling (Discontinued)

  • Mfr # IR-CJZ-ZC
  • Zoro # G315666417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-CJZ-ZC
Zoro #
G315666417
UPC #
327368879766
Country of Origin
China

Dimensions

Tool Length
4.92 in
Depth
13.78 in
Width
16.1 in

Details

Voltage
110V-130V
Item
Pneumatic Drill
Includes
35-Piece Set, Conversion Drill Chuck
Power
2200-4980W
Color
Black
Additional Features
Shockproof Materials, Spiral Structure, Oil Leakage Prevention
Functionality
Multi-Mode (Hammer, Drill, Pick)
Material
Silicone

Description

This versatile electric drill set is perfect for professional wall breaking, drilling, and demolition tasks. With a powerful 2200-4980W load peak, it features three modes - electric hammer, electric pick, and electric drill - for different materials like concrete, wood, metal, and ceramic tiles. The ergonomic 360Deg vice handle ensures comfort, while the safety clutch provides added protection during tough jobs.


  • Multi-Function Modes: Switch between electric hammer, electric pick, and electric drill to handle various tasks effortlessly.
  • High Power Performance: Powerful 2200-4980W load peak for professional-level drilling and wall breaking.
  • Safety Features: Safety clutch and automatic protection prevent motor blockages, ensuring user safety.
  • Ergonomic Design: 360° rotating handle for improved control, reducing fatigue during long work hours.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.