Shop EDENDIRECT
See all product information
Create Account
35 Pint per day DOE 8.5 Pint Bucket Dehumidifier featuring Energy Star, Auto Defrost
- Mfr # ZR-D025B-35PT
- Zoro # G123362150
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
10.2 in
Height
19.7 in
Application
Dehumidifiers
Fan Speed
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-D025B-35PT
- Zoro #
- G123362150
- UPC #
- 331929376922
- Country of Origin
- China
- Color
- White
- Application
- Dehumidifiers
- Fan Speed
- 3
- Voltage
- 115 V
Dimensions
- Width
- 10.2 in
- Height
- 19.7 in
Description
Breathe easy with our dependable 35 Pint Portable Dehumidifier! It’s made for spaces up to 2000 sq ft ideal for basements bedrooms living areas and humid climates. This Energy Star certified dehumidifier removes 35 pints of moisture each day and cuts energy costs by 30 percent when compared to non Energy Star units. It comes with smart functions including auto defrost child lock and automatic shutoff once the 8.5 pint bucket is full plus a buzzer alert for worry free performance. The 24 hour timer 3 speed fan settings and tailored humidity modes sleeping area 55 living area 50 basement 45 let you take full control of indoor humidity while the digital mirage display lets you check humidity levels from anywhere in the room. Smooth rolling casters make it effortless to move the unit between rooms and various drainage choices bucket continuous garden hose internal pump for certain models make maintenance simple.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.