35.52 in. x 98 ft. Green Mesh for Aviary, Chicken Coop, Rabbit Hutch, Animal, Garden Protection
- Mfr # ED-W2225141112
- Zoro # G115874524
Key Features
Specifications
Product Information
- MFR #
- ED-W2225141112
- Zoro #
- G115874524
- UPC #
- 851253542805
- Country of Origin
- China
Dimensions
- Height
- 35.5 in
- Roll Length
- 98 ft
Details
- Color
- Green
- Material
- Metal
- Item
- Wire Mesh
- Finish
- Green
- Gauge
- 19 ga
- For Use With
- Domestic / Commercial
- Application
- Wire Mesh
Description
This hardware cloth is made of galvanized steel and plastic-coated for added durability, making it ideal for use as a screen or fencing. The mesh can be easily cut with tin snips and shaped for various projects around the home or property, including window and screen door coverings, chicken runs, rabbit fences, tree guards, drains, gutters, eaves, soil sifters, and more. Its also perfect for use on the bottom of raised garden beds and flower beds to allow drainage and root growth, keeping out rodents like rats, moles, snakes, and smaller animals such as cottontails and antelope squirrels, providing great protection for vegetables, tomatoes, strawberries, and more.
- Heavy-duty metal hardware cloth with a plastic coating for maximum rust resistance and long-lasting durability.
- Flexible and tight enough to block larger ground-dwelling arachnids.
- Welded wire structure ensures strength and high corrosion resistance.
- Effectively protects garden fruits, vegetables, flowers, and other plants from rodents.
- Easy to install, resistant to fading and deformation, and adds a decorative touch to your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.