35.63-in W Black Wall mount LED Wall-mount Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF33T

  • Zoro # G222701652


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

BtuH
5100 BTU
Height
27.32 in
Voltage
120 V
Width
35.63 in
Heating Area (Sq.-Ft.)
400 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-EF33T
Zoro #
G222701652
UPC #
956585657682
Country of Origin
China

Dimensions

Height
27.32 in
Width
35.63 in

Details

BtuH
5100 BTU
Voltage
120 V
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
Watts
1500 W
Mounting Type
Wall Mount

Description

Add inviting warmth and elegant design to your home with this beautifully crafted 35.6in recessed electric fireplace insert. Featuring vivid LED flames, realistic resin logs, and a soothing crackling sound from the built-in log speaker, this fireplace brings a true-to-life fire experience without the mess of wood or gas. With high/low heat settings, a 1-9 hour timer, and remote or panel control, you can enjoy customized comfort with ease. Ideal for spaces up to 400 sq. ft., it’s perfect under your TV, in a media console, or built directly into your wall. Safe, stylish, and designed for year-round ambiance-heat on or off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.