
35.63-in W Black Wall mount LED Wall-mount Electric Fireplace with Remote Control Included
Mfr # ZR-EF33WT
Zoro # G522701796
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5100 BTU
Width
35.63 in
Watts
1500 W
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-EF33WT
Zoro #
G522701796
UPC #
313294818207
Country of Origin
China
Dimensions
Width
35.63 in
Height
20.91 in
Details
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5100 BTU
Watts
1500 W
Color
Black
Mounting Type
Wall Mount
Voltage
120
Description
Add inviting warmth and elegant design to your home with this beautifully crafted 35.6in recessed electric fireplace insert. Featuring vivid LED flames, realistic resin logs, and a soothing crackling sound from the built-in log speaker, this fireplace brings a true-to-life fire experience without the mess of wood or gas. With high/low heat settings, a 1-9 hour timer, and remote or panel control, you can enjoy customized comfort with ease. Ideal for spaces up to 400 sq. ft., it’s perfect under your TV, in a media console, or built directly into your wall. Safe, stylish, and designed for year-round ambiance-heat on or off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.