3.5HP Portable 10 Gallons Oil-Lubricated Air Compressor with Adjustable Pressure

  • Mfr # IR-W46564402

  • Zoro # G215655900


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Tank Size
10 gal
Voltage
120V
Overall Width
14.5 in
Compressor Type
Ultra Quiet and ,Oil-Lubricated,Built-in Wheel
Overall Length
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W46564402
Zoro #
G215655900
UPC #
810235810981
Country of Origin
China

Dimensions

Tank Size
10 gal
Overall Width
14.5 in
Overall Length
23.6 in
Overall Height
26.4 in

Details

Voltage
120V
Compressor Type
Ultra Quiet and ,Oil-Lubricated,Built-in Wheel
HP
3.5 hp
Lubrication Type - Air compressor
Oil-Lubricated
Cylinder Material
Metal
Max. Pressure
115 psi

Description

Our 3.5HP oil-lubricated air compressor delivers versatile performance with a maximum PSI of 115, perfect for nailing, bolting, stapling, painting, and more. The quiet operation reduces noise by 50% compared to similar units, making it ideal for indoor use without disturbing your environment. Built with a durable 10-gallon horizontal tank, industrial-grade motor, and efficient air filter, this compressor is designed for long-lasting reliability and ease of use.


  • Versatile Performance: Long life Oil-Lubricated Air Compressor With a maximum PSI of 115, our compressor is perfect for a range of projects including nailing, bolting, stapling, fastening, hobby painting, and inflation.
  • Safety Priority: Featuring automatic shutoff that halts air pumping when objects reach full inflation, ensuring peace of mind during use.
  • Quiet Operation: Operating at 50% less noise compared to similar units, our compressor allows for indoor use without disrupting your environment.
  • User-Friendly Design: Designed with a portable 10-gallon horizontal tank for easy maneuverability and a hassle-free user experience.
  • Efficient Air Intake: Equipped with a large automotive-style industrial air filter and durable cast iron cylinder, enhancing air intake efficiency and overall durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.