Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in. 3-Sided Freestanding Electric Fireplace Insert in Black with 13-Flame Colors, Remote Control

  • Mfr # ZR-BL36

  • Zoro # G822701755


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Material
Metal
Includes
Log Set
Width
36 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-BL36
Zoro #
G822701755
UPC #
168654747471
Country of Origin
China

Dimensions

Width
36 in
Length
7.87 in

Details

Finish
Black
Material
Metal
Item
3-Sided Freestanding Electric Fireplace Insert
Includes
Log Set
Voltage
120
Color
Black

Description

Transform your space with our 36 in. 3-Sided Freestanding Electric Fireplace Insert in sleek black. Experience endless ambiance with 13 customizable flame colors, 5 brightness levels, and a captivating ember bed. The advanced thermostat provides precise temperature control from 60°F to 99°F, ensuring safety with built-in overheat protection, perfect for families. Enjoy smart control via Wi-Fi, a remote, or touch panel, allowing you to easily manage settings and program timers. With stunning 3-sided glass panels and realistic flame effects, this stylish fireplace enhances any room's decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.