This item is Discontinued.

Edendirect 36 in. 300 lbs. Capacity Mechanics Creeper Seat in White with 6 Wheels IR-W465P146606

36 in. 300 lbs. Capacity Mechanics Creeper Seat in White with 6 Wheels (Discontinued)

  • Mfr # IR-W465P146606
  • Zoro # G916100150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W465P146606
Zoro #
G916100150
UPC #
380989742468
Country of Origin
China

Dimensions

Height
4.7 in
Width
16.7 in
Length
36 in

Details

Color
White
Number of casters
6
Item
Mechanic Creeper
Material
Rubber
For Use With
Domestic / Commercial

Description

Mechanic rolling crawler seat comes with a comfortable seat that provides stability and comfort while working. The unique design allows the crawler to convert from a standard rolling crawler to a seat in seconds. The ball-bearing PP casters are compression and wear-resistant, so you won't have any problems moving around.


  • This product features a highly durable, powder-coated steel frame, ensuring long-lasting strength and resistance to wear and tear. The frame is designed to withstand the rigors of regular use, offering exceptional support for various tasks.
  • The high-quality PP casters provide smooth and efficient movement across different surfaces, including rough terrain, concrete, and hardwood floors, allowing for easy maneuverability and quick repositioning.
  • With its versatile design, this product effortlessly converts from a crawler to a stool, offering more convenience and flexibility during maintenance or repair work. The adjustable configuration makes it suitable for a wide range of tasks, from automotive work to DIY projects, ensuring comfort and ease of use.
  • Capable of supporting up to 300 lbs., this tool is built to handle substantial weight, making it ideal for both light and heavy-duty tasks. Whether used for sitting or crawling, it provides solid and reliable support, helping you maintain a comfortable and efficient working posture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.