
36 in. Electric Fireplace Insert, Wall Mount with Remote Control, Timer, Multi-Color Flames
Mfr # ZR-26816483609
Zoro # G022701678
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Finish
Black
Color
Black
Voltage
120
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-26816483609
Zoro #
G022701678
UPC #
671150202424
Country of Origin
China
Dimensions
Width
36 in
Length
3.86 in
Details
Finish
Black
Color
Black
Item
Electric Fireplace Insert
Voltage
120
Material
Metal
Description
Enhance your living space with our stylish electric fireplace, designed for both safety and ambiance. Featuring a cool-to-touch glass front, multiple safety locks, and an automatic shut-off function, it ensures peace of mind. Enjoy customizable warmth with two heating levels and a stunning array of 12 flame colors,144 combinations,Adjustable Flame Brightness and Adjustable Flame Colors to create the perfect mood. With energy-efficient options and user-friendly controls, this fireplace offers supplemental heating for up to 400 square feet. The complete package includes everything needed for easy installation. Transform your home today with this exceptional electric fireplace!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.