36 in. Smart Electric Fireplace Insert in Black with Remote, Low Noise, 750W/1500W Heating Mode

  • Mfr # ZR-EF36R

  • Zoro # G922701624


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Black
Material
Metal
Width
36.0236220472441 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF36R
Zoro #
G922701624
UPC #
288903842396
Country of Origin
China

Dimensions

Width
36.0236220472441 in
Length
5.90551181102362 in

Details

Color
Black
Item
Smart Electric Fireplace Insert
Finish
Black
Material
Metal
Voltage
120

Description

Wall-Mounted Electric Fireplace combines elegance and functionality, making it a perfect addition to any living space. With customizable flame colors and a realistic glowing effect, it creates a warm and inviting atmosphere. The convenient programmable timer allows for easy scheduling, while the included remote control enables effortless adjustments from anywhere in the room. Safety is paramount, featuring overheat protection for added peace of mind. Experience the perfect fusion of modern style and cozy comfort with this elegant electric fireplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.