Zoro Homepage

36 in. Ventless Electric Fireplace Insert, Remote Control, Adjustable LED Flame Brightness

  • Mfr # ED936A

  • Zoro # G013330344


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Includes
Glass Doors, Remote Control
Color
Black
Length
36 in
Depth
8.98 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED936A
Zoro #
G013330344
UPC #
350436474181
Country of Origin
China

Dimensions

Length
36 in
Depth
8.98 in
Width
36 in

Details

Includes
Glass Doors, Remote Control
Color
Black
Material
Glass
Voltage
120V
Item
Electric Fireplace Inserts

Description

The electric insert is an energy saving product that offers versatile installation options to fit your specific needs. Capable of being installed directly into drywall, tile, wood or other finishes for a flush installation, this 0 clearance firebox makes things easy for DIYers. You can pair it with a face mantel or recess it directly into a wall of your home. A multi-function remote control is also included with the unit and allows for easy, operation of the firebox and its various functions. Stunning and vibrant LED flame projections finish off the overall illusion with breathtaking beauty.


  • Multi operating modes: touch screen on front panel, 5 flame and burning logs color modes, 5 flame speed modes, 5 flame brightness levels, specially automatic design(the flame color and brightness changed automatically, 1-hour to 8-hours timer control 8m remote control operating distance, sleep modes with all lights down while heating.
  • 2 heat settings and energy savings: 750-Watt and 1500-Watt for different rooms and weathers which can be adjusted accordingly for both warm and energy saving purpose, It has energy saving LED technology also, the supplemental zone heating is for up to 400 sq. ft. can be operated with or without heat.
  • Dimensions: 36 in. x 27.01 in. x 8.98 in. freestanding and recessed fireplace insert, easy to be installed and ideal for all kinds of occasions such as home, office, or anywhere heat and ambiance is needed, uses 120-Volt.
  • Fashion design: 2-sided interior brick wall design, constructed with 7mm thick tempering glass and the black finish, coordinated with gorgeous realistic dancing flames and burning log effect, give your room a dreamlike ambiance.
  • Safety: ETL certificate approved, 170 cm (about 70 in.) power cable, wall mounted fireplace heater with led fire and ice flame, the heat is good for maintaining the natural humidity within the air without making the room too dry, makes a warm gift for the coming winter and holidays for your sweet home.
  • Quiet work: there is almost no noise when the fireplace is working, so you will not be disturbed during work or rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.