Zoro Homepage

36.02-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF36

  • Zoro # G522701611


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Watts
1500 W
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
BtuH
5100 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF36
Zoro #
G522701611
UPC #
313294818245
Country of Origin
China

Dimensions

Width
36.02 in
Height
21.65 in

Details

Watts
1500 W
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
BtuH
5100 BTU
Voltage
120

Description

This electric fireplace features 1500W of power with 120V 60Hz input and quickly heats rooms up to 400 square feet. It offers 2 heat settings, 5 flame brightness levels, and 3 flame color options to create the perfect atmosphere. The realistic flame effect adds a cozy touch, while the built-in thermostat ensures energy-efficient comfort. Designed for recessed installation, it includes a 1 to 9 hour timer, remote control, and manual panel operation. Dual overheat protection provides added safety by automatically shutting off when the set temperature is reached.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.