36inx18in Steel Welding Table with Lockable Casters, Tool Tray, and 5/8-Inch Fixture Holes

  • Mfr # ED-W465P176039

  • Zoro # G215874516


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Application
Welding Table
Color
Blue
Material
Steel
Load Capacity
1200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W465P176039
Zoro #
G215874516
UPC #
874988737896
Country of Origin
China

Dimensions

Width
36 in
Height
35 in
Length
18 in

Details

Application
Welding Table
Color
Blue
Material
Steel
Load Capacity
1200 lbs
T-Slots
8 slots
Item
Welding Table
Finish
Blue
Caster Type
(2) Brake, (2) Swivel

Description

Designed for precision and durability, this 36"x18" welding table offers an ideal work surface for both hobbyists and professionals. Capable of handling up to 1200lbs of weight, it features a carbon steel surface treated for enhanced resistance against wear and rust. With 82-5/8-inch fixture holes, 8 tool slots, and a convenient tool tray, this workbench ensures optimal organization and efficiency. The table's lockable casters allow for easy mobility, ensuring safe and controlled movement during use. Whether for welding, assembling, or general repairs, this versatile table meets all your workspace needs.


  • Supports up to 1200 lbs, perfect for both heavy-duty welding tasks and general work.
  • Offers enhanced durability and rust resistance for long-lasting use in demanding environments.
  • Equipped with 82 fixture holes and 8 tool slots, ensuring secure clamping and convenient storage.
  • Features lockable casters for stable movement and secure positioning while working.
  • Ideal for welding, assembling, tool placement, and repairs, suitable for home garages, workshops, and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.