Zoro Homepage

3.7V Cordless Rotary Tool Kit - 70 Pieces, LED Light, Adjustable Speed With Black

  • Mfr # ED-R3 Max Black

  • Zoro # G115665863


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Rotary Tool RPM
20,000 RPM
LED Work Light
Built-in LED light ring to reduce shadows and improve visibility
Color
Black
Voltage
3.7V
Battery Capacity
2000mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-R3 Max Black
Zoro #
G115665863
UPC #
970129282239
Country of Origin
China

Dimensions

Length
1.57 in
Collet Size
1/8"
Width
5.11 in
Depth
8.26 in

Details

Item
Rotating Tool
Rotary Tool RPM
20,000 RPM
LED Work Light
Built-in LED light ring to reduce shadows and improve visibility
Color
Black
Voltage
3.7V
Battery Capacity
2000mAh
Charging Type
USB Type-C
Speed Settings
5 Adjustable Speeds (5000, 8000, 12000, 16000, 20000 RPM)

Description

This 3.7V Cordless Rotary Tool Kit is designed for precision and ease, featuring 70 versatile accessories for trimming, polishing, and grooming thick nails. With a compact and lightweight body, it is the ideal tool for both pet nail care and personal grooming. The adjustable 5-speed settings range from 5000 to 20,000 RPM, offering the flexibility you need for different tasks. Equipped with an ergonomic body, built-in 2000mAh rechargeable battery, and LED light for optimal visibility, this rotary tool ensures safe, effective, and quiet operation, making it perfect for at-home use or while traveling.


  • Enjoy precision control with 5 adjustable speed settings (5000-20000 RPM) for different nail care tasks. Whether you're trimming, polishing, or smoothing, this rotary tool adapts to your needs.
  • With 70 pieces of rotary tool accessories, this kit is perfect for a variety of applications, from grooming pet nails to personal use. The upgraded motor offers superior durability for long-lasting performance.
  • The built-in LED working light ring illuminates your work area, reducing shadows and providing clear visibility for precise grooming, especially in low-light environments.
  • The 2000mAh battery allows for cordless operation and can be easily charged via USB Type-C, whether through a laptop, car charger, or power bank. This compact, ergonomic tool is perfect for on-the-go use, ensuring convenience and portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.