Zoro Homepage

3.7V Cordless Rotary Tool Kit - 70 Pieces, LED Light, Adjustable Speed With Grey

  • Mfr # ED- R3 Max Grey

  • Zoro # G915665858


product price: $97.35
/ea
Free Shipping & Returns

Key Features

LED Work Light
Built-in LED light ring to reduce shadows and improve visibility
Speed Settings
5 Adjustable Speeds (5000, 8000, 12000, 16000, 20000 RPM)
Rotary Tool RPM
20,000 RPM
Voltage
3.7V
Battery Capacity
2000mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED- R3 Max Grey
Zoro #
G915665858
UPC #
970129282253
Country of Origin
China

Dimensions

Collet Size
1/8"
Depth
8.26 in
Width
5.11 in
Length
1.57 in

Details

Item
Rotating Tool
LED Work Light
Built-in LED light ring to reduce shadows and improve visibility
Speed Settings
5 Adjustable Speeds (5000, 8000, 12000, 16000, 20000 RPM)
Rotary Tool RPM
20,000 RPM
Voltage
3.7V
Battery Capacity
2000mAh
Charging Type
USB Type-C
Color
Grey

Description

This 3.7V Cordless Rotary Tool Kit is designed for precision and ease, featuring 70 versatile accessories for trimming, polishing, and grooming thick nails. With a compact and lightweight body, it is the ideal tool for both pet nail care and personal grooming. The adjustable 5-speed settings range from 5000 to 20,000 RPM, offering the flexibility you need for different tasks. Equipped with an ergonomic body, built-in 2000mAh rechargeable battery, and LED light for optimal visibility, this rotary tool ensures safe, effective, and quiet operation, making it perfect for at-home use or while traveling.


  • Enjoy precision control with 5 adjustable speed settings (5000-20000 RPM) for different nail care tasks. Whether you're trimming, polishing, or smoothing, this rotary tool adapts to your needs.
  • With 70 pieces of rotary tool accessories, this kit is perfect for a variety of applications, from grooming pet nails to personal use. The upgraded motor offers superior durability for long-lasting performance.
  • The built-in LED working light ring illuminates your work area, reducing shadows and providing clear visibility for precise grooming, especially in low-light environments.
  • The 2000mAh battery allows for cordless operation and can be easily charged via USB Type-C, whether through a laptop, car charger, or power bank. This compact, ergonomic tool is perfect for on-the-go use, ensuring convenience and portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.