39 in. Trailer Tongue Box, RV Trailer Truck Tool Truck Tool Box Silver, 39 x 13 x 10 in.
- Mfr # IR-W46581856
- Zoro # G516100161
Key Features
Specifications
Details
- MFR #
- IR-W46581856
- Zoro #
- G516100161
- UPC #
- 696021443447
- Country of Origin
- China
- Item
- Tool Box
- Body Material
- Aluminum
- Color
- Silver
- Lock Type
- Latch
- Lid Type
- Single Headed
- Features
- Fully Welded Seams, Latches, Locking, Rust Resistant, Waterproof
- Includes
- Installation Hardware, No Additional Items
- For Use With
- Domestic / Commercial
Dimensions
- Overall Height
- 10 in
- Overall Width
- 13 in
- Overall Length
- 39 in
Description
Truck Tool Box's lightweight design won't add much weight to your tractor, trailer, or truck. This tool box is made of heavy-duty textured aluminum for maximum durability. It keeps your tools and equipment safe from external factors. It offers enough storage space to hold a variety of tools and accessories, perfect for home use, garages, and DIY projects. It comes with a lock and 2 keys to keep your tools safe and prevent loss. The seal design helps keep the interior of the tool box clean and prevents water and other external factors from seeping inside.
- Aluminum toolbox with high strength and corrosion resistance, to keep tools and equipment protected from the elements.
- Perfect tool cabinet for anywhere easily mount this toolbox on a hitch, the cargo rack of a camper, or the tongue of an enclosed trailer.
- Features a reinforced 5-strip tread pattern for durability, while minimizing the extra weight on your tractor, trailer, or truck.
- Comes with a lock and 2 keys, to keep your tools safe and prevent loss.
- Folding door allows full access to everything in the tool organizer, and the overhanging edge keeps the inside of the box dry on rainy days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.