4,350 BTU DOE Portable Air Conditioner Cools 200 Sq. Ft. with Dehumidifier with Remote

  • Mfr # ED-UPF1-08C

  • Zoro # G815666399


original price: $349.99
14% off
new price: $299.82
/ea
Free Shipping & Returns

Key Features

Voltage
110 V
Width
13.46 in
Includes
With Dehumidifier
Height
26.93 in
Depth
14.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-UPF1-08C
Zoro #
G815666399
UPC #
874092942414
Country of Origin
China

Dimensions

Width
13.46 in
Height
26.93 in
Depth
14.69 in
Power Cord Length
4.9 ft

Details

Item
Portable Air Conditioner
Voltage
110 V
Includes
With Dehumidifier
Number of Speeds
2 Speeds
Control Type
Remote Control
Sound Level dBA
55 dBA
Coverage Area
200 Sq.Ft

Description

Stay cool and comfortable with this portable air conditioner that combines cooling, dehumidifying, and fan modes in one compact unit. With 4,350 BTU DOE / 8,000 BTU ASHRAE cooling power, it effectively cools small rooms up to 200 sq. ft., making it ideal for offices, bedrooms, living rooms, dining areas, RVs, or studio apartments. The quiet operation-with a noise level under 55 dB-ensures a peaceful environment throughout the day and night, helping you sleep, work, or relax without disturbance. The cooling mode brings refreshing temperatures as low as 60DegF, while the dehumidifier mode removes up to 40 pints of moisture per day, and the fan mode with 2 speed settings circulates air for improved ventilation.


  • Quiet and powerful with 4,350 BTU (DOE), 8000 BTU (ASHRAE) cooling power, effective cooling a small room up to 200 sq. ft. creating a relaxing and comfortable environment an adjustable fan speed cools the air up to 60掳F enjoy maximum comfort and quiet operation throughout the evening hours operating noise level is less than 55 dB perfect for offices, bedrooms, living rooms, dinning area, RV or studio apartments
  • 3-in-1 functionality the compact and modern air conditioner portable unit has 3 modes- cooling, dehumidifying and fan with a quiet performance for peaceful sleep, work and relaxing time cool mode provides powerful cooling in hot days dehumidifier mode can reduce humidity, can remove up to 40 pints of moisture a day fan mode with 2 different fan speeds circulates air, satisfying your ventilation needs efficiently keep you cool and comfortable during the Summer
  • Easy to use easy-to-read LED display enjoy the simplicity and comfort of digital touch button control panel a compact remote control (batteries included) allows you to easily adjust the operating mode, time, temperature and fan speed. 24-hour adjustable timer can cool a room to a temperature between 60°F-86°F built-in rolling wheels for easy portability
  • Easy to clean bucket-less, self-evaporating operation makes your living space cool, clean and dry washable filter is designed to protect from dust and hair, extend product life and performance you can effortlessly lift out the washable filter and clean the filter easily under a faucet for easy maintenance, it is best to clean the filter every two weeks and install it on the unit after the filter is completely dry
  • Simple and quick installation packed with drain tube, window kit with adjustable window bracket and remote. roll it into a room with a sliding window. attach the included 59 in. exhaust hose and adjustable window brackets (fits openings from 37-50.2 in.) please note: if you need another shorter or longer size, please contact us turn on the unit and let your cooling begin quickly install and without the need of special tools under the guide of instruction manual

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.