This item is Discontinued.

Edendirect 4 ft. x 100 ft. 19-Gauge Hot-Dip Galvanized Welded Wire Fence for Garden Plants, Rabbit Cages ED-W2286P160445

4 ft. x 100 ft. 19-Gauge Hot-Dip Galvanized Welded Wire Fence for Garden Plants, Rabbit Cages (Discontinued)

  • Mfr # ED-W2286P160445
  • Zoro # G015874570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W2286P160445
Zoro #
G015874570
UPC #
851253542782
Country of Origin
China

Dimensions

Height
48 in
Mesh Size
1/2 in
Length
100 ft
Thickness
0.1 in

Details

Color
Silver
Material
Metal
Features
Galvanized, Vinyl Coated
Item
Wire Mesh
Finish
Silver
Gauge
19
Application
Wire Mesh
For Use With
Domestic / Commercial
Chain Link Type
Welded
Fence Application
Garden, Pool, Security

Description

This hardware cloth is made of hot-dipped galvanized metal, primarily used for screening and fencing. The mesh can be cut with tin snips and shaped for various home and property projects, including coverings for windows and screen doors, chicken runs, rabbit fences, tree guards, drains, gutters, under eaves, soil sifters, and more. It is also ideal for use at the bottom of raised garden beds and flower beds, allowing drainage and root growth while keeping out rodents like rats, moles, snakes, and small animals such as cottontails and antelope squirrels-offering excellent protection for vegetables, tomatoes, and strawberries.


  • Heavy-duty hot-dipped galvanized hardware cloth with a double zinc coating for maximum rust resistance and long-lasting durability.
  • Flexible yet tightly woven to keep out larger ground-crawling arachnids.
  • Welded into wire fencing and then galvanized, ensuring a strong structure with high corrosion resistance.
  • Easy to install, resistant to fading and deformation, and provides a neat appearance with a decorative function.
  • Effectively protects garden fruits, vegetables, flowers, and other plants from rodents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.