
4 in. 195 CFM Duct Inline Ventilation Fan Air Circulation Vent HVAC Exhaust Blower for Grow Tent (Discontinued)
- Mfr # IR-XINLINELITE4
- Zoro # G116100127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-XINLINELITE4
Zoro #
G116100127
UPC #
719705561562
Country of Origin
China
Dimensions
Height (In.)
7 in
Width (In.)
7.7 in
Housing Dia. (In.)
4 in
Details
Type
Floor Fan
Voltage
120 V
Item
Fans
Grille Color
Black
RPM
2500
Watts
28W
Description
This Inline Duct Ventilation Fan spins at 2,500 RPM and has an airflow of 195 cubic feet per minute, delivering air to the target location in a fast, fairly quiet manner. Ideal for grow tents, greenhouses, hydroponics, kitchens, bathrooms, basements, locker rooms, and garages to reduce humidity, purify the air, and lower the temperature in the grow room. Its lightweight, compact fan takes up little space and is suitable for situations where a larger fan cannot be installed.
- Transfers air to your target location quickly and with minimal noise, featuring a fan speed of 2500 RPM and an airflow rate of 195-CFM.
- Lightweight and compact in design, this fan takes up minimal space and is ideal for areas where large fans cannot be installed.
- Improves airflow to reduce humidity, block odors, and lower temperatures in grow rooms, basements, kitchens, and other indoor spaces.
- Operates at a low noise level of just 30 dB, thanks to a built-in flow deflector that focuses the airstream and reduces turbulence.
- Easy to install with removable duct ends that feature locking tabs for quick maintenance, and includes a 5.9-foot power cord for convenient setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.