Zoro Homepage

40-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-TS36

  • Zoro # G622701641


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Color
Black
BtuH
5200 BTU
Mounting Type
Wall Mount
Height
26.77 in
Heating Area (Sq.-Ft.)
400 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-TS36
Zoro #
G622701641
UPC #
453298681602
Country of Origin
China

Dimensions

Height
26.77 in
Width
39.92 in

Details

Color
Black
BtuH
5200 BTU
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120
Watts
1500 W

Description

This wall mounted electric fireplace has three visible glass surfaces, and the flickering flames and glowing wood ash bed can be used independently without heat, suitable for creating a festive atmosphere and available all year round. There are various operation modes, including control panel, touch panel, and remote control. 120V, 1500W, 5000BTU heating capacity, capable of rapid heating.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.