
40-in W Black Wall mount LED Wall-mount Electric Fireplace with Remote Control Included
Mfr # ZR-EF36T
Zoro # G522701604
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5100 BTU
Voltage
120
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-EF36T
Zoro #
G522701604
UPC #
313294818214
Country of Origin
China
Dimensions
Width
40 in
Height
27.32 in
Details
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5100 BTU
Voltage
120
Color
Black
Watts
1500 W
Description
Upgrade your living room with the sleek and modern electric fireplace insert that delivers both style and performance. Designed to fit seamlessly into your wall, TV console, or entertainment center, this fireplace features realistic resin logs, three flame color options, adjustable brightness, and a built-in log speaker for an immersive fire-viewing experience. With two heat settings (750W/1500W), a timer, and remote control operation, you can create the perfect atmosphere any time of year-heat on or off. Plus, with LED technology and built-in overheat protection, it’s energy-efficient and safe for everyday use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.