40 pt. 2,500 sq. ft. Dehumidifier in White with Drain Hose, Bucket, Auto Defrost, 24Hr Timer,

  • Mfr # ZR-AP18-2418EE

  • Zoro # G922701761


original price:  $195.99 , new price: $159.52 , 18 percent off
new price:  $159.52
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
6 pints
Application
Dehumidifiers
Color
White
Voltage
115 V
Fan Speed
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-AP18-2418EE
Zoro #
G922701761
UPC #
671150202400
Country of Origin
China

Dimensions

Width
12.6 in
Height
20.16 in

Details

Bucket Capacity
6 pints
Application
Dehumidifiers
Color
White
Voltage
115 V
Fan Speed
3

Description

Edendirect is a brand specializing in home appliances. It is a young and passionate brand. We are committed to providing customers with high-quality product quality and service. It is a pleasure to meet you here.This one is different from others on the market, and there is a display real time ambient humidity. Its small and round shape makes it cute and beautiful in every corner of the home. 40 pt. of dehumidification capacity(86°F, 80%RH, the largest covered area up to 2,500 sq.ft. suitable for medium rooms, basements, homes, bathrooms, bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.