4000 sq. ft. HEPA-Type Ozone Generator in Black, 30000 mg/H Black

  • Mfr # ZR-OG01

  • Zoro # G222701690


original price: $85.85
23% off
new price: $65.93
/ea

Key Features

Coverage
4000
Finish
Black
Application
Ozone generator
Color
Black
Height
4.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-OG01
Zoro #
G222701690
UPC #
626230661868
Country of Origin
China

Dimensions

Height
4.84 in
Length
6.85 in
Width
7.28 in

Details

Coverage
4000
Finish
Black
Application
Ozone generator
Color
Black
Item
Ozone Generator
Air Filter Media Type
Ion Generator
Voltage
110
Features
Fan Included, Portable, Quiet, Timer
For Use With
Indoor

Description

This ozone generator will continuously generate ozone during operation, fully exerting its disinfection, sterilization, and deodorization effects. After the entire operation process is completed, just ventilate for 30 minutes, and ozone will quickly convert into harmless oxygen, ensuring that there are no residual gases in the environment. It can efficiently remove odors, smoke, and various pollutants from the air, purify the air in all aspects, and create a pure and healthy living environment for you, allowing you to enjoy a fresh life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.