Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Edendirect 4000A Car Jump Starter, 12V Portable Battery Pack with LED Display, LED Light, Power Bank ED-4000A

4000A Car Jump Starter, 12V Portable Battery Pack with LED Display, LED Light, Power Bank (Discontinued)

  • Mfr # ED-4000A
  • Zoro # G815655928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-4000A
Zoro #
G815655928
UPC #
749449569661
Country of Origin
China

Dimensions

Length
7.28 in
Width
3.46 in
Height
1.61 in

Details

Voltage
12V
Application
Domestic / Commercial
Item
Jump Starter
Peak Amps
4000A
Capacity
16000mAh
Finish
Green
Color
Green
Battery Composition
Lithium-ion
Safety Features
10 Types
Display Type
LED Display
USB Charging Ports
2 Ports
LED Light Modes
3 Modes

Description

The 4000A Car Jump Starter is a powerful, compact, and multi-functional battery pack designed for fast, reliable vehicle jump-starting. With a peak current of 4000A, it can easily restart 12V vehicles with engines up to 9.0L gas and 8.0L diesel. Equipped with a 16000mAh lithium-ion battery, this jump starter supports up to 50 jump starts on a single charge. It also serves as a portable power bank with two USB ports for quick charging of your devices and an LED flashlight with 3 modes Lighting/Flash/SOS for emergency situations. The built-in 10 safety protections ensure safe and secure operation, making it an essential tool for every driver.


  • Powerful Jump Start: With 4000A peak current, this jump starter easily restarts 12V vehicles, including cars, trucks, motorcycles, and more, even in cold weather conditions.
  • 3-in-1 Versatility – Features 2 USB ports for quick device charging, and a built-in LED flashlight with 3 modes to meet all your emergency needs.
  • Smart Protection: 10 built-in safety protections ensure spark-free and safe jump-starting. Real-time indicator lights notify you of any incorrect operations.
  • Portable & Compact: Its compact design fits easily in armrests or storage pockets, and the clear LED display keeps you informed during emergencies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.