
42 in. Smart Electric Fireplace Insert in Black with Remote, Low Noise, 750W/1500W Heating Mode
Mfr # ZR-EF42R
Zoro # G122701653
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Black
Voltage
120
Length
5.90551181102362 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-EF42R
Zoro #
G122701653
UPC #
288903842402
Country of Origin
China
Dimensions
Length
5.90551181102362 in
Width
42.007874015748 in
Details
Color
Black
Item
Smart Electric Fireplace Insert
Finish
Black
Voltage
120
Material
Metal
Description
Wall-Mounted Electric Fireplace combines elegance and functionality, making it a perfect addition to any living space. With customizable flame colors and a realistic glowing effect, it creates a warm and inviting atmosphere. The convenient programmable timer allows for easy scheduling, while the included remote control enables effortless adjustments from anywhere in the room. Safety is paramount, featuring overheat protection for added peace of mind. Experience the perfect fusion of modern style and cozy comfort with this elegant electric fireplace.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.