Zoro Homepage

42-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-TS42

  • Zoro # G322701712


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
120
Height
26.77 in
Heating Area (Sq.-Ft.)
400 sq ft
Width
42.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-TS42
Zoro #
G322701712
UPC #
453298681619
Country of Origin
China

Dimensions

Height
26.77 in
Width
42.01 in

Details

Color
Black
Voltage
120
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5200 BTU
Watts
1500 W
Mounting Type
Wall Mount

Description

This wall mounted electric fireplace features three glass viewing sides with realistic flickering flames and a glowing ember bed that can be used with or without heat for year round ambiance. It offers multiple control options including a control panel touch panel and remote and provides 1500 watts of power with 5000 BTU output to quickly heat spaces up to 215 square feet with adjustable flame colors timer settings and built in safety features.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.