
420PCS Rotary Tool Accessories Kit - Multi-Purpose, Universal Fitment with Grey
Mfr # ED-A420 Max Grey
Zoro # G315655916
product price: $46.99
/eaKey Features
Tool Length
7.87 in
Overall Width
2.87 in
Spindle Dia.
1/8"
Overall Depth
9.84 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-A420 Max Grey
Zoro #
G315655916
UPC #
754067751190
Country of Origin
China
Dimensions
Tool Length
7.87 in
Overall Width
2.87 in
Spindle Dia.
1/8"
Overall Depth
9.84 in
Details
Item
Rotating Tool
Color
Grey
Description
This 420PCS Rotary Tool Accessories Kit is a must-have for DIY enthusiasts, crafters, and home improvement hobbyists. This extensive kit includes a variety of high-quality accessories compatible with most rotary tools, making it perfect for tackling cutting, sanding, grinding, polishing, drilling, carving, and more. Whether you are a beginner or an experienced user, this all-in-one accessory set provides everything you need. All accessories are neatly organized in a durable, waterproof storage case for easy access and portability.
- 420 High-Quality Accessories: Includes a wide range of essential accessories such as cutting wheels, sanding bands, grinding wheels, drill bits, HSS cutters, felt wheels, and more. Perfect for working with wood, glass, ceramics, plastic, metal, and other materials.
- Compatible with Popular Rotary Tools: This kit is universally compatible with most rotary tools on the market, making it a versatile addition to any toolkit.
- Durable and Portable Storage Case: Comes with a sturdy, waterproof storage case to keep everything organized and easy to access. The lightweight case is drop-proof and portable, making it ideal for storage and transport.
- Perfect Gift for DIY Enthusiasts: Whether it's for Christmas, Birthdays, Thanksgiving, or Father's Day, this kit makes an excellent gift for anyone who loves DIY projects or small home improvement tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.