42.95-in W Black Wall mount LED Wall-mount Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF40T

  • Zoro # G822701656


product price: $699.99
/ea
Free Shipping & Returns

Key Features

BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Width
42.95 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF40T
Zoro #
G822701656
UPC #
313294818221
Country of Origin
China

Dimensions

Width
42.95 in
Height
27.32 in

Details

BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Voltage
120
Watts
1500 W
Color
Black

Description

Add warmth, elegance, and ambiance to your home with this easy-to-install electric fireplace insert. With a sleek linear design and realistic flame effects, this unit fits seamlessly into walls, TV stands, or entertainment centers. It features lifelike resin logs, three flame colors, adjustable brightness levels, and a built-in log speaker for the full fire experience. The dual heat settings (750W/1500W) quickly warm rooms up to 400 sq. ft. while the cool-touch surface and built-in overheat protection ensure safe use around kids and pets. Whether you're setting the mood or staying warm on chilly nights, this fireplace brings beauty and comfort to any space-all with zero emissions or mess.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.