Zoro Homepage

43 Inch Cooling Tower Fan with 12 Speeds & 3 Modes Settings , Timer

  • Mfr # IR-TOWERMIST43RCW

  • Zoro # G016100135


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Plastic
Color
White
Width
11.02 in
Type
Tower Fan
Voltage
110 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TOWERMIST43RCW
Zoro #
G016100135
UPC #
719705561517
Country of Origin
China

Dimensions

Width
11.02 in
Height
11.02 in
Length
43.7 in
Cord Length
5.9 ft

Details

Blade Material
Plastic
Color
White
Type
Tower Fan
Voltage
110 V
Number of Speeds
12 Speeds
Watts
40W
Fan Power Source
Plug-In
Item
Fans

Description

The Mist Tower Fan brings you the perfect blend of cooling power and air moisture. Equipped with a 4-liter water tank, it supports ice cubes, ice packs, or water to activate its unique misting mode-ideal for hot, dry days. With 12 speed levels, 3 wind modes, a 15-hour timer, and 60° oscillation, this 43-inch tower fan adapts effortlessly to your daily needs. Enjoy whisper-quiet operation for better sleep, and switch settings easily with the LED touch panel or included remote. Built with safety in mind, it features a narrow grille, stable base, and fused plug for worry-free use in any room.


  • Built-in 4L water tank supports ice cubes or ice packs, releasing a fine mist to lower temperatures and increase air moisturegreat for dry climates.
  • Choose from Normal, Natural, or Sleep wind modes and 12 fan speeds to suit any time of day, whether relaxing, working, or sleeping.
  • Runs at less than 60 dB for peaceful sleep; the 15-hour timer lets you schedule shutoff to save energy and sleep undisturbed.
  • Easily control fan settings via the intuitive LED touch panel or remote control. Display lights auto shut off after 180 seconds for nighttime comfort.
  • Child-safe grille prevents finger injuries; wide base ensures stability; built-in safety fuse plug protects against power surges and overheating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.