430 sq. ft. 4-Speed Mode H13 True HEPA Personal Air Purifier in White, w/ Timer, Ultra Quiet

  • Mfr # ZR-HAAP1221_B

  • Zoro # G522701659


product price:  $55.69
/ea

Key Features

Features
Automatic Shutoff, Fan Included, Portable, Quiet, Smart, Timer
Finish
White
Height
7.87 in
For Use With
Indoor
Width
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-HAAP1221_B
Zoro #
G522701659
UPC #
626230661820
Country of Origin
China

Dimensions

Height
7.87 in
Width
5.91 in
Length
5.91 in

Details

Features
Automatic Shutoff, Fan Included, Portable, Quiet, Smart, Timer
Finish
White
For Use With
Indoor
Timer
Yes
Coverage
430
Application
Air Purifiers
Air Filter Media Type
HEPA
Color
White
Item
Personal Air Purifier

Description

The H13 HEPA Air Purifier is a compact and powerful solution for improving indoor air quality. Featuring advanced 3-stage H13 True HEPA filters, it effectively captures dust, smoke, pollen, and pet dander in spaces up to 430 sq. ft., with a 25% increase in purification efficiency. Operating quietly at just 15 dB in sleep mode, it's perfect for restful environments. The travel-friendly design allows for USB Type C power compatibility, while customizable features include a fragrance sponge for essential oils, four fan speeds, a timer function, and an ambient night light. Safe for children and pets, this 100% ozone-free purifier also includes a child lock and comes with a 1-year limited warranty. Enjoy cleaner, healthier air wherever you are with the H13 HEPA Air Purifier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.