44 in. Wall Mount Electric Fireplace with Remote and Multi Color Flame , LED Light Heater in Black

  • Mfr # ZR-W1769P171421

  • Zoro # G822701625


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Watts
1400 W
Voltage
120 V
Height
18.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769P171421
Zoro #
G822701625
UPC #
725934141680
Country of Origin
China

Dimensions

Height
18.92 in
Width
44.02 in

Details

Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Watts
1400 W
Voltage
120 V
Color
Black
BtuH
5000 BTU

Description

Create the perfect ambiance with colorful crystal flame effects and adjustable settings. This heater offers flexible installation options, fitting seamlessly into walls or furniture. Certified for safety and built to last, it ensures reliable warmth and peace of mind for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.