
440 lbs. Capacity Platform Truck Foldable Push Hand Cart with Anti-Slip Panel for Easy Transport (Discontinued)
- Mfr # IR-X19BLU
- Zoro # G715461643
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-X19BLU
Zoro #
G715461643
UPC #
648729775139
Country of Origin
China
Dimensions
Overall Length
5.62 in
Overall Width
19.4 in
Depth
29.06 in
Details
Color
Blue
Load Capacity
440 lb
Item
Platform Truck
Wheel Type
Rubber
Handle Type
Folding
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Description
Make moving heavy loads easier than ever with our Heavy Duty Folding Platform Cart. Designed with a steel frame, an anti-slip panel, and silent wheels, this cart offers superior support and safety, ensuring your items are securely transported. It can handle up to 440Lbs, making it a versatile and essential tool for home, office, warehouse, garage, workshops, schools, and garden use.
- • Maximum Support - The Folding Platform Cart Features Steel Construction, Folding Switch, Anti-Slip Panel And Silent Wheels For Better Safety Performance, Easy Maneuverability, And Maximum Stability
- • Easily Maneuverable - The Four Secure, Heavy Duty Wheels Offer Silent And Reliable Transportation For Your Items And Materials. The Two Universal Wheels Can Adjust Direction, And The Two Back Wheels Are Engineered With 360-Degree Swivel Functionality For Easy Transit
- • Sturdy & Durable - Anti-Slip Panel Helps Prevent Cargo From Slipping Off The Cart. Hold Up To 440Lbs Weight Capacity
- • Multipurpose - This Cart Is Excellent For Home, Office, Warehouse, Garage, Workshops, Schools, Garden Use. And The Foldable Structure Is Perfect For Easy Storage In Your Garage, Basement, Office, Storage Closet Or Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.