Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

440 sq. ft. High Capacity Ozone Generator in Black with Timer

  • Mfr # ZR-CYE-PETH

  • Zoro # G722701749


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Finish
Black
Timer
Yes
Height
3.743 in
Color
Black
Width
7.092 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-CYE-PETH
Zoro #
G722701749
UPC #
960381117967
Country of Origin
China

Dimensions

Height
3.743 in
Width
7.092 in
Length
6.895 in

Details

Finish
Black
Timer
Yes
Color
Black
Coverage
440
Air Filter Media Type
Ion Generator
Features
Fan Included, Portable, Quiet, Timer
Item
Ozone Generator
Voltage
110
Application
Ozone generator
For Use With
Indoor

Description

Enjoy clean, fresh air wherever you are. This intelligent air purifier combines powerful purification with a compact, portable design-perfect for homes, offices, or travel. With customizable 2/4/6/8-hour timers, you can set the runtime to match your needs, from quick deodorization to all-night freshness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.