Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44.02-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-BI42

  • Zoro # G322701606


product price: $689.99
/ea
Free Shipping & Returns

Key Features

BtuH
5100 BTU
Width
44.02 in
Color
Black
Watts
1500 W
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-BI42
Zoro #
G322701606
UPC #
313294818290
Country of Origin
China

Dimensions

Width
44.02 in
Height
17.72 in

Details

BtuH
5100 BTU
Color
Black
Watts
1500 W
Voltage
120
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount

Description

This embedded electric fireplace offers strong performance with two heat settings and customizable flame and top light effects in orange, blue, and purple. The realistic flame creates a cozy, romantic atmosphere. It features automatic temperature control for energy-efficient comfort and is designed for space-saving recessed installation. Ideal for rooms up to 400 square feet, it includes a 1 to 9 hour timer, remote control, and manual panel operation. Power rated at 750 or 1500 watts, 110 to 120 volts, 60 hertz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.