4500 BTU Portable Air Conditioner Cools with Remote, 170 sq. ft. with Dehumidifier in White for Tent

  • Mfr # ZR-T1pro

  • Zoro # G122701783


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Sound Level dBA
55 dBA
Coverage Area
170 Sq.Ft
Height
12.2 in
Amps
1.5
BtuH Cooling
4500 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-T1pro
Zoro #
G122701783
UPC #
530822792772
Country of Origin
China

Dimensions

Height
12.2 in
Width
19.69 in

Details

Sound Level dBA
55 dBA
Coverage Area
170 Sq.Ft
Amps
1.5
BtuH Cooling
4500 BTU
Control Type
Remote Control
Includes
With Dehumidifier
Number of Speeds
3 Speeds

Description

Whether it's a hot summer or a humid environment, this portable air conditioner will bring you a cool experience beyond imagination. Its 4500 BTU cooling capacity can effectively cool a space of 175 sq. ft. allowing you to enjoy spring-like comfort in the hottest weather. 1-touch start and convenient operation. Equipped with a digital display and remote control, you can adjust the temperature, wind speed and operation mode at any time, and easily achieve personalized settings. The specially designed sleep mode automatically adjusts the temperature at night, bringing a quiet and comfortable sleeping environment, so that you can say goodbye to the troubles of heat completely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.