4500 BTU Portable Air Conditioner with Remote, 150sq. ft. with Dehumidifier, Low Noise, Timer

  • Mfr # ZR-ROG-3-110V

  • Zoro # G722701800


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Coverage Area
150 Sq.Ft
Width
19.69 in
Amps
1.8
Control Type
Remote Control
BtuH Cooling
5200 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-ROG-3-110V
Zoro #
G722701800
UPC #
626230661882
Country of Origin
China

Dimensions

Width
19.69 in
Height
12.2 in

Details

Coverage Area
150 Sq.Ft
Amps
1.8
Control Type
Remote Control
BtuH Cooling
5200 BTU
Number of Speeds
3 Speeds
Sound Level dBA
55 dBA
Includes
With Dehumidifier

Description

Whether it's a hot summer or a humid environment, this portable air conditioner will bring you a cool experience beyond imagination. Its 4500 BTU cooling capacity can effectively cool a space of 150 sq. ft. allowing you to enjoy spring-like comfort in the hottest weather. 1-touch start and convenient operation. Equipped with a digital display and remote control, you can adjust the temperature, wind speed and operation mode at any time, and easily achieve personalized settings. The specially designed sleep mode automatically adjusts the temperature at night, bringing a quiet and comfortable sleeping environment, so that you can say goodbye to the troubles of heat completely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.