4.5HP Portable 13 Gallons Oil-Lubricated Air Compressor with Adjustable Pressure

  • Mfr # IR-W46564403

  • Zoro # G015655926


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
Compressor Type
Ultra Quiet and ,Oil-Lubricated,Built-in Wheel
Overall Height
21 in
Overall Length
24 in
Tank Size
13 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46564403
Zoro #
G015655926
UPC #
810235810998
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
21 in
Overall Length
24 in
Tank Size
13 gal

Details

Compressor Type
Ultra Quiet and ,Oil-Lubricated,Built-in Wheel
Cylinder Material
Metal
Voltage
120V
Max. Pressure
115 psi
Lubrication Type - Air compressor
Oil-Lubricated
HP
4.5 hp

Description

Our 4.5HP oil-lubricated air compressor is built for long-lasting performance with a maximum PSI of 115, making it perfect for a variety of tasks including nailing, bolting, stapling, and hobby painting. Designed for quiet operation, it reduces noise by 50% compared to similar models, ensuring minimal disruption in indoor environments. Featuring a 13-gallon tank, durable cast iron cylinder, and a replaceable automotive-style air filter, this compressor delivers efficient air intake and reliable power for all your projects.


  • Versatile Performance: Long life time Oil-Lubricated Air Compressor With a maximum PSI of 115, our compressor is perfect for a range of projects including nailing, bolting, stapling, fastening, hobby painting, and inflation.
  • Safety Priority: Featuring automatic shutoff that halts air pumping when objects reach full inflation, ensuring peace of mind during use.
  • Quiet Operation: Operating at 50% less noise compared to similar units, our compressor allows for indoor use without disrupting your environment.
  • User-Friendly Design: Designed with a portable 10-gallon horizontal tank for easy maneuverability and a hassle-free user experience.
  • Efficient Air Intake: Equipped with a large automotive-style industrial air filter and durable cast iron cylinder, enhancing air intake efficiency and overall durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.