47 pt. 4,500 sq.ft. Portable Dehumidifier in White with Drain Hose, Child Lock, Auto defrost
- Mfr # ZR-AP20-1905EE
- Zoro # G523362156
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Width
8.66 in
Color
White
Includes
Drain Hose Included, Timer
Fan Speed
2
Application
Dehumidifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-AP20-1905EE
- Zoro #
- G523362156
- UPC #
- 950414251904
- Country of Origin
- China
Dimensions
- Width
- 8.66 in
- Depth
- 22.2 in
Details
- Color
- White
- Includes
- Drain Hose Included, Timer
- Fan Speed
- 2
- Application
- Dehumidifiers
- Bucket Capacity
- 5.3 pints
- Voltage
- 115 V
Description
Today we introduce this dehumidifier for you that is specifically designed for the unique humidity challenges of coastal living. Don't let excess moisture dampen your comfort-get your high-performance, stylish dehumidifier today and enjoy a healthier, dryer home environment! Order Now to Transform Your Home!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.