This item is Discontinued.

Edendirect 48 in.x100 ft. 23-Gauge Hot-Dip Galvanized Mesh Supports Garden Plant and Rabbit Cages Snake Fence ED-W2286P146669

48 in.x100 ft. 23-Gauge Hot-Dip Galvanized Mesh Supports Garden Plant and Rabbit Cages Snake Fence (Discontinued)

  • Mfr # ED-W2286P146669
  • Zoro # G115874562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W2286P146669
Zoro #
G115874562
UPC #
851253542775
Country of Origin
China

Dimensions

Height
48 in
Roll Length
100 ft

Details

Color
Silver
Material
galvanized steel
Item
Wire Mesh
Finish
Silver
Gauge
23
For Use With
Domestic / Commercial
Application
Wire Mesh

Description

This hardware cloth is made of hot-dipped galvanized material and is primarily used for screening and fencing. It can be cut with tin snips and shaped for various home and property projects, including coverings for windows and screen doors, chicken runs, rabbit fences, tree guards, drains, gutters, under eaves, soil sifters, and more. Wire mesh fencing is also useful for the bottom of raised garden beds and flower beds, allowing drainage and root growth while keeping out rodents like rats, moles, snakes, and small animals such as cottontails and antelope squirrels-offering great protection for vegetables, tomatoes, and strawberries.


  • Heavy-duty hot-dipped galvanized hardware cloth with a double zinc coating for maximum rust resistance and long-lasting durability.
  • Flexible yet tightly woven to prevent larger ground-crawling arachnids from entering.
  • Welded into wire fencing and then galvanized, ensuring a firm structure with high corrosion resistance.
  • Effectively protects garden fruits, vegetables, flowers, and other plants from rodents.
  • Easy to install, resistant to fading and deformation, and provides a neat appearance with a decorative function.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.