4800 BTU (DOE) 115-Volt Vented Medium Room Portable Air Conditioner Remote Included
- Mfr # ZRKY-29B1
- Zoro # G324174477
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3 Speeds
Voltage
115 V
BtuH Cooling
12,000 BTU
Height
32.48 in
Number of Cooling Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZRKY-29B1
- Zoro #
- G324174477
- UPC #
- 946237403415
- Country of Origin
- China
Dimensions
- Height
- 32.48 in
- Depth
- 11.81 in
- Width
- 13.35 in
Details
- Number of Speeds
- 3 Speeds
- Voltage
- 115 V
- BtuH Cooling
- 12,000 BTU
- Number of Cooling Speeds
- 1
- Item
- Portable Air Conditioners
- Includes
- Without Heater
- Sound Level dBA
- 45 dBA
- Watts
- 1,100 W
- Coverage Area
- 800 Sq. Ft
Description
This portable air conditioner delivers versatile cooling, dehumidification, fan and sleep modes for year-round home comfort. It features 3-speed wind settings, a 24-hour timer, and full-function remote control for effortless operation. Built with safety protections like auto-defrost, anti-freeze, compressor delay protection and water-full alarm, it ensures stable, worry-free performance. The compact design with casters allows easy mobility between rooms, and washable filters make maintenance simple. Ideal for bedrooms, offices and personal living spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.