This item is Discontinued.

Edendirect 4800W Red Electric Garage Heater, Micathermic Space Heater, Integrated Thermostat Control HCR-48

4800W Red Electric Garage Heater, Micathermic Space Heater, Integrated Thermostat Control (Discontinued)

  • Mfr # HCR-48
  • Zoro # G814542120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCR-48
Zoro #
G814542120
UPC #
914728453645
Country of Origin
China

Dimensions

Width
11 in
Depth
12 in
Length
11.5 in

Details

Electric Heater Item
Garage Heater
Heater Voltage
240 V
Heating Method
Forced Air
Heater Color
Red
Features
Thermostat, Portable, Quiet Operation
BtuH
16,380-Btu/h
For Use With
Indoor
Heater Type
Convection

Description

The 4800-Watt electric garage heater is the ideal heating solution for your garage, warehouse or workshop with convenient metal sturdy handle, portable carry. It provides 16, 380 BTUs while efficiently heating areas up 500 sq. ft. The build-in adjustable thermostat easy to adjust the temperature to your desired level of warmth. To ensure safety this heater was designed with overheat protection and an industrial grade steel grill. UL safety approved.


  • • POWERFUL FAST HEATING: Experience exceptional warmth and comfort with the 4,800 watts fan-forced air design of this large space heater. It can warm up 8°C for a 200 sq.ft room in 5 minutes. Airflow working noise is 60 dB, very comfortable
  • • TEMPERATURE CONTROL: Take charge of your comfort with the integrated thermostat control featured on this 16380 BTU portable electric heater. Easily adjust the temperature to your desired level of warmth. It's strong enough to warm up to 500 square feet
  • • ENCLOSED MOTOR: TEAO enclosed AC motor guarantee long-life span. Matching aluminum blade to propel sufficient airflow for heat emission. Maximun air speed reach 3.6-meter/second.
  • • BUILT TO LAST: Crafted with a sturdy steel body, this shiny red industrial heater guarantees long-term durability and reliability. Composed with cord wrap & carry handle, making it the perfect choice for both home and workspace environments
  • • ENHANCED SAFETY: Equipped with a built-in overheat protection system to guarantee your safety. The outer construction stays cool after use to ensure safety for you and your space. Furthermore, Indicator light, 6 feet power cord and 6-30P plug, UL safety approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.