
495 sq. ft. 3-Speed HEPA - True Portable Console Air Purifier in Whites
Mfr # ZR-AP-528
Zoro # G822701670
product price: $91.55
/ea
Free Shipping & Returns
Key Features
Features
Fan Included, Portable, Quiet, Smart, Timer
Timer
Yes
Air Filter Media Type
HEPA
Width
12.87 in
For Use With
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-AP-528
Zoro #
G822701670
UPC #
473213618254
Country of Origin
China
Dimensions
Width
12.87 in
Height
21.97 in
Length
8.86 in
Details
Features
Fan Included, Portable, Quiet, Smart, Timer
Timer
Yes
Air Filter Media Type
HEPA
For Use With
Indoor
Finish
White
Application
Air Purifiers
CADR Rating
125 CFM
Color
White
Coverage
495
Item
Portable Console Air Purifier
Description
The Air Purifier for Home efficiently purifies air in large spaces. Its advanced 3-level filtration system removes 99.97% of airborne pollutants, including dust, allergens, and odors, ensuring a healthier living environment. With real-time air quality monitoring and a smart sensor that provides color-coded alerts, users can easily track air quality. The purifier features three adjustable fan speeds and operates quietly in Sleep Mode at only 20 dB, making it perfect for bedrooms. Its durable filters last up to 3000 hours with a convenient replacement reminder. Lightweight and portable, it can be moved easily between rooms, while energy-efficient modes help reduce power consumption. Enhance your home's air quality with the Air Purifier for a fresher, more comfortable living space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.