5-Bar Stainless Steel Electric Towel Warmer in Silver, Wall Mounted Towel Warmer

  • Mfr # ZR-EB01BR330

  • Zoro # G122701578


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Material
Stainless
Color
Silver
Width
18.7 in
Height
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-EB01BR330
Zoro #
G122701578
UPC #
138395429738
Country of Origin
China

Dimensions

Width
18.7 in
Height
25.2 in
Length
3.64 in

Details

Item
Electric Towel Warmer
Finish
Silver
Material
Stainless
Color
Silver

Description

Are you still troubled by damp, moldy, and smelly towels. This 110V electric towel rack is your savior! It can intelligently control the temperature between 113 ° F and 140 ° F, providing you with a comfortable and warm touch. There are always on and timed modes, which are convenient and energy-saving. The digital display is easy to operate. It can also dry, moisture-proof, sterilize, and deodorize, with a load-bearing capacity of up to 10 kilograms. Whether it's a bathroom or other space, having it allows you to enjoy dryness and cleanliness. Get it now.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.