Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Cu. Ft Electric Cement Mixer, 650W Portable Concrete Mixer for Mortar, and Construction Projects

  • Mfr # ED-W46583821

  • Zoro # G415874538


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Capacity
5 Cu. Ft
Motor
650W (2/3 HP) AC
Height
48 in
For Use With
Domestic / Commercial
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46583821
Zoro #
G415874538
UPC #
266752351887
Country of Origin
China

Dimensions

Height
48 in
Width
44 in
Length
22 in

Details

Capacity
5 Cu. Ft
Motor
650W (2/3 HP) AC
For Use With
Domestic / Commercial
Handle Design
Adjustable tilt, portable wheels
Voltage
120V
Material
Steel
Item
Cement Mixer
Color
Orange
Finish
Orange
Application
Cement Mixer

Description

Upgrade your construction efficiency with this 5 Cu. Ft electric cement mixer, built with a heavy-duty cast-iron drum and steel frame for durability. Powered by a 650W motor, it efficiently mixes cement, mortar, stucco, and even feed, making it a versatile tool for various applications. Its large drum capacity, adjustable tilt design, and stable safety lock enhance ease of use. Equipped with durable wheels for portability, this mixer is perfect for home projects, farmwork, and construction sites.


  • Built with a sturdy cast-iron drum and corrosion-resistant steel frame for long-lasting use.
  • A 650W 2/3 HP motor ensures efficient mixing of cement, mortar, stucco, and more.
  • A 5 Cu. Ft drum allows larger batches, reducing mixing time and labor costs.
  • Two 7"x1.75" wheels and an adjustable tilt design make transport and operation easy.
  • Ideal for construction, farmwork, and even mixing feed or inoculating seeds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.