Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. Tabletop Ventless Bioethanol Fireplace, Black Round Stainless Steel Burner Cup

  • Mfr # ZR-06-910

  • Zoro # G722701596


product price: $38.79
/ea

Key Features

Mount Type
Freestanding
Height
10 in
Length
5 in
Finish
Black
Features
360 Fire View, See-Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-06-910
Zoro #
G722701596
UPC #
463046183159
Country of Origin
China

Dimensions

Height
10 in
Length
5 in
Width
5 in

Details

Mount Type
Freestanding
Finish
Black
Features
360 Fire View, See-Through
Color
Black
For Use With
Indoor
Application
Electric Fireplaces
Item
Tabletop Ventless Bioethanol Fireplace
BTU
2000
Heating Area (Sq.-Ft.)
150 sq ft

Description

Enjoy authentic, vent-free flames with our compact portable fireplace. Its sleek design creates a warm, elegant ambiance in any room without installation. Clean-burning and safe, it delivers eco-friendly warmth and mesmerizing atmosphere at a moment's notice.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.