
5 in. Tabletop Ventless Bioethanol Fireplace, White Round Stainless Steel Burner Cup
Mfr # ZR-06-910W
Zoro # G922701617
product price: $38.79
/eaKey Features
Mount Type
Freestanding
Heating Area (Sq.-Ft.)
150 sq ft
Features
360 Fire View, See-Through
Color
White
For Use With
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-06-910W
Zoro #
G922701617
UPC #
463046183166
Country of Origin
China
Dimensions
Height
10 in
Width
5 in
Length
5 in
Details
Mount Type
Freestanding
Heating Area (Sq.-Ft.)
150 sq ft
Features
360 Fire View, See-Through
Color
White
For Use With
Indoor
BTU
2000
Application
Electric Fireplaces
Item
Tabletop Ventless Bioethanol Fireplace
Finish
White
Description
Enjoy authentic, vent-free flames with our compact portable fireplace. Its sleek design creates a warm, elegant ambiance in any room without installation. Clean-burning and safe, it delivers eco-friendly warmth and mesmerizing atmosphere at a moment's notice.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.