
50 in. 3-Sided Freestanding Electric Fireplace Insert in Black with 13-Flame Colors, Remote Control
Mfr # ZR-BL50
Zoro # G022701708
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Black
Width
50 in
Voltage
120
Includes
Log Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-BL50
Zoro #
G022701708
UPC #
168654747495
Country of Origin
China
Dimensions
Width
50 in
Length
7.87 in
Details
Color
Black
Item
3-Sided Freestanding Electric Fireplace Insert
Finish
Black
Voltage
120
Includes
Log Set
Material
Metal
Description
Transform your space with our 36 in. 3-Sided Freestanding Electric Fireplace Insert in sleek black. Experience endless ambiance with 13 customizable flame colors, 5 brightness levels, and a captivating ember bed. The advanced thermostat provides precise temperature control from 60°F to 99°F, ensuring safety with built-in overheat protection, perfect for families. Enjoy smart control via Wi-Fi, a remote, or touch panel, allowing you to easily manage settings and program timers. With stunning 3-sided glass panels and realistic flame effects, this stylish fireplace enhances any room's decor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.