50 in. 5100BTU Indoor Metal Black Wall Mount Electric Fireplace, 750/1500W, Remote

  • Mfr # ZR-DBLS50D

  • Zoro # G722701763


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Height
4.1732283 in
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5100 BTU
Mounting Type
Wall Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-DBLS50D
Zoro #
G722701763
UPC #
138395429707
Country of Origin
China

Dimensions

Height
4.1732283 in
Width
50 in

Details

Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5100 BTU
Mounting Type
Wall Mount
Voltage
120 V
Color
Black
Watts
1500 W

Description

This electric fireplace offers both wall-mount and built-in installation for modern home aesthetics. It features adjustable realistic flame effects and 2-stage safe heating, all easily controlled via remote. Its unique sleep mode provides warmth without light, making it the ideal choice for creating ambient comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.