This item is Discontinued.

Edendirect 50 in. Tall Metal & Wood 4-Shelf Ladder Bookshelf Storage Rack & Plant Stand IR-44804WOOD

This item is Discontinued.

Edendirect

50 in. Tall Metal & Wood 4-Shelf Ladder Bookshelf Storage Rack & Plant Stand (Discontinued)

Mfr # IR-44804WOOD
Zoro # G415665877
UPC # 153977199939
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-44804WOOD
Zoro #
G415665877
UPC #
153977199939
Country of Origin
China

Dimensions

Depth
2.8 in
Width
14.4 in
Length
50.4 in

Details

Number of Shelves
4
Color
Brown
Load Capacity (Lb.)
88 lb
Material
Metal
Features
Open Storage
Back Panel
Open Back
Bookcase Style
Ladder
Assembly Required
Yes
For Use With
Domestic

Description

Enhance your home with this modern and functional 4-tier ladder bookshelf, designed to provide ample storage space while adding a contemporary touch to any room. Whether you're looking to organize books, display decorations, or store essentials, this shelf is the perfect choice for your living room, bedroom, office, or bathroom.


  • The 4 tier bookshelf is made of sturdy metal frame and durable wood board, reinforced by crossbar on the Back. High-quality materials make a truly sturdy and durable bookshelf.
  • The steps get wider from top to bottom, offering plenty of space .The ladder shelf can be used as a plant stand, bookcase, bathroom cabinet, storage organizer or a display stand for decorations.
  • Shelf ladder bookcase comes with detailed and illustrated instructions and numbered parts; all fittings and tools required for assembly are included for a worry-free assembly.
  • 4 adjustable non-skid & adjustable feet to ensure bookshelf stands stably and protect your floor from scratches, crossbar on the back to promise for the stability and no wobbles.
  • Dimension : 45.75*24*13.75 inch. Each shelf holds 22-pounds.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.